missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ Mikrozentrifugenröhrchen 0,5 ml
GREENER_CHOICE

ATP, RNase/DNase und Endotoxin-frei (nicht pyrogen)

Marke:  Labcon 3631-875-000-9

 View more versions of this product

Product Code. 16604122

  • 164.00 € / 500 Stück
Verfügbar ab: 28-05-2025
Sie sich ein, um den Lagerbestand zu sehen
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mikrozentrifugenröhrchen mit Schraubverschluss
  • ATP, RNase/DNase und frei von Endotoxin (nicht pyrogenisch)
  • Polypropylen-Harz der USP-Klasse VI
  • Zentrifugation bis 20.000 x g
  • Einfrierbar bis -80 °C
  • Hergestellt in den USA
Specifications

Specifications

Flache Schraubverschlüsse
Autoklavierbar
Naturfarben
Zentrifugation
0,5 mL
Steril
Nein
20.000 RZB
ISO 9001:2015; FDA CFR21 GMP; CE-IVD-Konformität
0,5 mL
Polypropylenharz
50 Röhrchen/Beutel, 10 Beutel/Packung, 10 Stück/Karton
ATP, RNase/DNase und Endotoxin-frei (nicht-pyrogenisch)
SuperClear™ Mikrozentrifugenröhrchen
Attached Cap
Mikrozentrifugenröhrchen
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon SuperClear™ Mikrozentrifugenröhrchen 0,5 ml > Mikrozentrifugenröhrchen; 50 Röhrchen pro Beutel/10 Beutel pro Packung/10 Packungen pro Karton; steril

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.