Learn More
Scotsman™ Self Contained Ice Machine 70 kg/day
AF80 Self Contained Ice Machine produces up to 70 kg of ice per day.
Marke: Scotsman™ AF80WS
Beschreibung
AF80 Self Contained Ice Machine produces up to 70 kg of ice per day.
- Produces granular shape ice flakes, 75% hardness
- External Components constructed from corrosion-resistant stainless steel crafted for optimal aesthetic appeal through superior fit and finish
- Ergonomically convenient, slanted and disappearing storage bin door
- Front access for easier maintenance
- Front-in, front-out airflow allows for built-in installations
- XSafe: natural sanitation system, integrated inside the ice maker and operating automatically 24/7 to keep equipment clean & safe.
- Electronically controlled operation, with self-diagnostic functions and external alarm lights providing operational information for early alert and fast diagnosis of operating issues
Spezifikation
24.4 in. | |
35 in. | |
890 mm | |
21.1 in. | |
25 kg |
620 mm | |
Stainless Steel | |
7 kWh/24 hrs | |
535 mm | |
58 kg |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.