Learn More
Liebherr™ Positive Cabinet with White Epoxy Body
Positive Cabinet with White Epoxy Body is a fridge constructed of a white epoxy steel body with anti-corrosion treatment
Marke: Liebherr™ MRFVD3501WX
735.90 EUR gültig bis 2025-04-30
Benutzen Sie den Promotions-Code "24119" um Ihren Promotions-Preis zu erhalten.
Beschreibung
- Fully automatic defrost
- Mechanical thermostat
- Digital temperature display on door
- Closed door secure controls
- Easyclean tank thermoformed in food grade PS
- White epoxy steel body with anti-corrosion treatment
- High density 50 mm thick insulation without HFC
- Fan stops when the door is opened
- Reversible door with lock and automatic recall
- LED lighting with independent switch positioned on the ceiling
- Plastic coated steel grilles, max load 45 kg, removable with the door open at 90°
- Easily replaceable clip-on magnetic door seal
- R-600a clean fluid
fridge,white,epoxy,digital,display,R-600a
Spezifikation
327 L | |
R-600a | |
Epoxy | |
Digital on Door | |
Automatisch | |
230 V |
2°C to 15°C | |
4 | |
Polystyrene | |
Static | |
2 A |
Sonderangebote
- Mehrere Hersteller
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.