missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix'n'Heat Ultimate

Hei-PLATE Mix 'n' Heat Ultimate is equipped with numerous interfaces for automated laboratory processes.

Marke:  Heidolph™ 506-42100-00

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 17921971

  • 1795.00 € / 1 Stück
Verfügbar ab: 02-05-2025
Sie sich ein, um den Lagerbestand zu sehen
Entdecken Sie weitere Sonderangebote
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

Precision and networking opportunities when heating or stirring

The Hei-PLATE Mix 'n' Heat Ultimate magnetic stirrer paves the way for future-oriented working practices: thanks to its equipment with numerous interfaces, it meets all requirements for digitalization and network. The RS232 and USB B interfaces allow a control via Hei-Control software, free of charge, as well as Hei-PROCESS solution. With the LAN interface, you can directly integrate the device into a network, whereas the USB A interface located at the front allows data logging via USB stick. Use the USB C interface and combine the magnetic stirrer with the electric Heidolph™ lab jack to work even more comfortable and secure.

For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot – this is how sensitive samples are optimally protected. Therefore, the device is compatible with the temperature sensor Pt1000, as well as the double sensor Pt1000, to allow measurement in your sample and in the bath liquid simultaneously. The possibility to program ramps and to create profiles gives you full control and increases precision and reproducibility of your experiments.

For stirring speed, there is a three-stage setting (start-up behavior). Furthermore, you can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector. As a result, your sample is optimally stirred at any time, even when there are irregularities while stirring.

This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns.

The patented Kera-Disk™ plate made of anodized aluminum is chemical-resistant, scratch-resistant and has a 135 mm diameter. This unique size makes it suitable for use with many accessories and samples on a small footprint. Moreover, the material used allows the fastest heating times.

TRUSTED_SUSTAINABILITY
Spezifikation

Spezifikation

Keramikbeschichtetes Aluminium
135 mm Durchm.
Magnetic Stirring Hotplate
25 kg
1
100 to 1400 rpm
299 x 168 x 106 mm
TFT
230 V
20 bis 300 °C
Rund
EU
20 L
3 Jahre
CE, NRTL
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Brochures

Zertifikate
Sonderangebote

Sonderangebote

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts
Heidolph™ Hei-PLATE Mix'n'Heat Ultimate > Hei-PLATE Mix'n'Heat Ultimate; Plug Type: EU

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt