Learn More
KNF Neuberger SIMDOS™ 02 Diaphragm Liquid Dosing Vacuum Pump
Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.
Marke: KNF Neuberger 164970/165467
Beschreibung
- Simple, intuitive setup and operation
- Easy to calibrate in minutes
- Runs dry without damage
- Self-priming up to 9 ft. of water
- Splash-proof IP65 housing
- Analog and impulse logic control (RC) and with RS232 (RCP)
- Small footprint conserves benchtop space
- Adaptable to viscous fluid characteristics
Spezifikation
Manual | |
PTFE Head | |
0.03 to 20 mL/min. | |
Diaphragm Vacuum Pump | |
Chemistry | |
100/240 V |
150 x 93 x 144 mm | |
FEM 1.10 FT.18S | |
50/60 Hz | |
IP65 | |
85 psig |
Produktvorschläge
Customers who viewed this item also viewed.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.