Learn More
Gilac™ Rectangular HACCP Container and Lid, 400 x 300 mm
Rectangular HACCP Container is a large storage container that includes a lid capable of supporting the weight of heavy loads.
Marke: Gilac™ G119610
Beschreibung
- HACCP 400 x 300 rectangular food container
- For large storage volumes, lid can support the weight of heavy loads
- Multipurpose container
- Rewritable identification cartridge for inventory tracking
- No gaps nor overlaps
- Machine washable
- Recessed handles for better handling
- Stackable without lid
- Compatible with all GILAC 4 and 6 wheel dollies
Spezifikation
Food Bin | |
Blau | |
15 L | |
All GILAC 4 and 6-Wheel Dollies | |
Lid | |
400 x 294 x 230 mm | |
300 mm | |
1.51 kg | |
-40°C to +90°C |
HDPE | |
Rechteckig | |
Food Contact Certified | |
Food Storage | |
Stackable | |
400 mm | |
235 mm | |
-40°F to +194°F |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.