Learn More
TFA Dostmann Digital Timer and Stopwatch
This digital timer and stopwatch is the perfect everyday companion. Thanks to the extra loud alarm, you are reliably reminded. The buttons under the display allow you to set the right time quickly and easily.
Marke: TFA Dostmann 38.2038.02
Beschreibung
This digital timer with stopwatch is the perfect everyday companion. It provides you with the perfect breakfast egg, times your training sessions or helps you with time management at work. The buttons under the display allow you to set the right time quickly and easily. Thanks to the extra loud alarm, you are reliably reminded. The timer can be attached in a variety of ways: with a magnet, stand or hanger.
- Extra-loud alarm
- Quick and easy time setting
- With magnet, table stand and hanging loop
- Large, easy-to-read display
- Max. time setting: 99 min, 50 sec
Spezifikation
Digital Timer | |
Akustisch | |
1 x 3 V CR2032 | |
66 g |
99 min, 59 s | |
LCD | |
Black |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.