Learn More
Fisherbrand™ Aluminum Weighing Boats, Pack of 100, Oil Free

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Marke: Fisherbrand™ 120937FRF
Beschreibung
The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
- Oil free
Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
- Volume: 70 mL
- Dimensions: 2.8 x 0.7 in. (71 x 17 mm)
- Pack of 100
- Crinkle finish
- Thickness: 0.075 mm
- Certificates for Oil-Free Aluminum Boats available upon request
Spezifikation
Not Autoclavable | |
140 mL | |
Single-use | |
Circular | |
Weighing Boat |
Round | |
Silver | |
Aluminum | |
Non-sterile | |
103 x 20 mm |
Produktvorschläge
Kunden, die diesen Artikel ansahen, interessierten sich auch für
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.