missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Glass Door Lab Fridge with Shelves

Secure, accurate and ultra energy-efficient fridge storage, the Liebherr™ Glass Door Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.
Marke: Liebherr™ SRFVG4011
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Upright glass door Lab Fridge for general purpose storage, reach-in, 1-section
- Temperature range +3 to +16°C, +/- 3°C temperature stability tested to EN60068-3
- White exterior, commercial-grade molded polystyrol interior, fan-assisted refrigeration
- Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
- Multifunctional digital controller with high resolution display and connectivity options
- Internal lighting: LED ceiling light
- Door lock, reversible hinges, antimicrobial lever handle
Spezifikation
Lab Fridge | |
3°C bis 16°C | |
+5°C | |
R 600a | |
1 | |
Kratzfester lackierter Stahl | |
Commercial-grade Molded Polystyrol | |
Schrank, SRFvg 4011 | |
No | |
Low-maintenance Rear-wall Wire-on-tube | |
1 x 10 mm dia. | |
2 yr. Parts and Labor | |
SmartCoolingHub | |
CFC-free | |
CEE 7/7 | |
120 W |
420 L | |
NTC | |
±3 K | |
Glass Self-closing | |
5 | |
White Powder-coated | |
ISO 9001, ISO 14001, CE | |
Touch Control, Digital Display in Door | |
White | |
Storage of Temperature-sensitive Products | |
Scientific Performance | |
Timed Off-cycle | |
Yes | |
2.0 A | |
220/240 V | |
431 kWh/a |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Liebherr™ Upright Glass Door Lab Fridge with Shelves > Capacity (Metric): 420 L
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur