missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Specific Gravity Hydrometer, 330 mm
The Ultra-Precision Specific Gravity Hydrometer features smaller ranges and higher resolution, with subdivisions of 0.0005. It is calibrated for use at 60°F.
Marke: VEE GEE 6602-15
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Subdivisions: 0.0005
- Approx. Length: 330 mm
Spezifikation
Specific Gravity Hydrometer | |
33 cm | |
1.480 to 1.550 |
0.0005 | |
Glass | |
15.6°C (60°F) |