missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra HPLC Columns with C8 Column Packing, 5um Particle Size
Kohlenstoffbeladung: 12 %; Porengröße: 100 Å; Säulenphase: Umkehrphase
Marke: Restek™ 3503956
Weitere Details : Netto-Gewicht : 0.50000kg
Beschreibung
- Conventional monomeric octylsilane columns
- Shorter alkyl chain provides less hydrophobic retention and improved basic peak shape over a traditional C18 phase
- Suitable for a wide range of compounds, from acidic through slightly basic
- Also available with Trident Inlet Fitting
- Fully endcapped
- Pore size: 100
- Carbon load: 12%
- pH range: 2.5 to 8
- Temperature limit: 80°C
- USP phase code: L7
- Ligand type: monomeric C8
Spezifikation
4 mm | |
150 mm | |
Kugelförmig | |
2,5 bis 8 | |
80 °C | |
C8 | |
12% | |
Ja | |
Säule |
Endcapped | |
Monomeric C8 | |
5 μm | |
100 Å | |
L7 | |
Type B Silica | |
Umkehrphase | |
Umkehrphase |