missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polyethylen-Etiketts für GHS-Gefahrstoffe
Made of High-glossy PE-foil
Marke: Carl Roth™ LN47.1
Weitere Details : Netto-Gewicht : 0.25000kg
Beschreibung
- High-glossy PE-foil
- 100 μm thick
- Permanent adhesive
- Waterproof
- Temperature stable from -20 to +80°C
- Signal words trilingual: German, English, French
- 250 per roll in practical dispenser box
Spezifikation
Exploding Bomb Pictogram/Gefahr/Danger/Danger | |
High Gloss | |
Temperature-Resistant | |
100 μm |
English | |
Polyethylene | |
30 mm | |
22 mm |