missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ PG Plus Rack Hydrogen Generator

This generator produces a continuous supply of high purity hydrogen.

Marke:  Schmidlin™ DB-RHG250-EU

Weitere Details : Netto-Gewicht : 17.00000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 17778919

  • 12117.05 € / 1 Stück
Verfügbar ab: 04-11-2024
Sie sich ein, um den Lagerbestand zu sehen

Beschreibung

Beschreibung

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Pressure: 11 barg (160 psig)
  • Unique permeation membrane drying system
  • USB connectivity
  • Easy to install with complete 'plug and play' functionality
  • Ideal for all GC detector applications
  • Meets and exceeds requirements for the most demanding GC applications
  • Superior hydrogen production with reliable long life cell
  • Minimal maintenance; no desiccant cartridges to change
  • PC monitoring for maintenance, diagnostics and remote connection
Spezifikation

Spezifikation

500 cm
13.3 cm
11 bar
48.5 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
115 W
250 mL/min.
35°C
19 in.
Outlet: 1/8 in.
>99.9996%
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote