Learn More
Huber™ Minichiller
Minichillers are a space-saving, low-cost and environmentally friendly cooling solution for numerous laboratory applications. By saving cooling water, Minichillers pay for themselves after only a short time.
Marke: Huber™ 3080.0001.98
Beschreibung
The compact Minichillers are an economic and environmentally friendly cooling solution for many laboratory applications. A calculation of water and waste water costs shows that a Minichiller can save up to 48,000 L of water in a working week and due to its low procurement price, return on investment is achieved within a very short time.
- The units have small footprints, only requiring 225 x 360 mm on the laboratory bench and are therefore suitable for cooling reactor blocks, vacuum pumps, rotary evaporators or heat exchangers.
- Minichillers allow stable application conditions due to constant values for temperature, pressure and throughflow quantities.
- They are also perfect for continuous operation at ambient temperatures up to + 40°C.
- Despite the economic purchase price the coolers are well equipped and have a large temperature indicator, fill level indicator, as well as status LEDs for the pump, cooling and heating.
- A 1 kW heater is optionally available with which the temperature range can be extended to +100°C.
- Minichillers are available as both air and water cooled models and use natural refrigerants.
Spezifikation
USB (Device), RS232 | |
Pressure-suction Circulation Pump | |
Umlaufkühler | |
Natural Refrigerant | |
208/240 V |
1 kW at 15°C | |
-20°C to 40°C | |
Minichiller 1000 OLE | |
208 to 240 V, 50/60 Hz |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.