missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable B-747A Polyester Labels
Blank, printable labels suitable for use with Laser Printers.
Marke: Brady™ 029696
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Spezifikation
Nicht autoklavierbar | |
White | |
Polyester (B-747A) | |
Unsteril | |
Laserdrucker | |
2 | |
1008 Labels | |
-40 bis +130 °C | |
76.2 mm | |
36.5 mm |
Dauerhaftes Acryl | |
Matt | |
Laser | |
Asset Tracking, Equipment Labeling, Data and Telecommunications Labeling, General Identification | |
81.3 mm | |
18 | |
Rechteck | |
0.09 mm | |
76.2 mm | |
36.5 mm |