Learn More
Taylor Wharton™ Kühlschrank mit großem Fassungsvermögen
The HC series refrigerators are designed to provide greater storage capacity while the compact design makes it the ideal choice where space is limited. They are primarily utilised to store material in vials, or for applications involving larger quantities of straws.
Marke: Taylor Wharton™ HCL126
Weitere Details : Netto-Gewicht : 0.80000kg
Beschreibung
- Easy operation, lightweight one-piece snap-on lid and neck tube assures tight closure and easy access
- Convenient larger handles
- Advanced multi-layer insulation, latest vacuum technology systems and other premium materials provide leading industry performance
- Engineering utilised finite element analysis, with specific testing to create durable aluminium dewars
Spezifikation
35 L Cryogenic Dewar, holds vials or straws | |
Aluminum | |
Long term storage of biological material at -196°C |
HCL126 | |
35 l | |
12 kg (empty) |