missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i5300 Industrial Label Printer
Get fast and efficient precision printing for high-mix, high-volume labeling.
Marke: Brady™ 322893
Beschreibung
- 300 dpi: prints small fonts with precision
- Requires no calibration and no heat and speed setting adjustments
- 20-second material changeovers, 5.08 mm to 101.6 mm label widths
- Pauses, resumes and stores print jobs on printer in an adjustable queue with overwrite protection
- 178 mm colour touchscreen and built-in auto cutter
- Solid construction with an all-metal frame
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
- Intuitive and easy to operate
Spezifikation
Printer Kit | |
Color LCD Touchscreen | |
Direct Thermal, Thermal Transfer | |
11.2 in. | |
284.48 mm | |
279.40 mm | |
Monocolour | |
Brady Workstation Suite | |
512 MB RAM, 195 MB IFFS Flash | |
254.00 mm/s | |
Brady Workstation, Windows | |
Windows™ 11, Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016 | |
15.0 kg | |
2 years | |
100/240 V | |
i5300-C-EU-WF-BWS |
Blue, Gray | |
Plastic | |
15.8 in. | |
401.32 mm | |
11 in. | |
401.32 x 284.48 x 279.40 mm | |
177.80 mm | |
English, Spanish, German, French, Dutch | |
i5300-C-EU-WF-BWS | |
300 dpi | |
Cabled, Ethernet, USB 2.0, USB Host, Wi-Fi | |
33 lb. | |
CE, EAC, UKCA, cULus (US/Canada), FCC | |
AC Adaptor | |
None | |
EU |