missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ BeadBath Duo™
The BeadBath Duo allows for precise temperature control when using either water or thermal beads.
Marke: Benchmark Scientific™ B2410-E
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Convert from a water bath to a bead bath at the touch of a button
- Two separate modes for beads or water ensure optimal performance
- Quik-Cal™, simple in-lab calibration function
- Accurate and uniform temperature control
- No constant refilling
- Accessory-free securing of containers
- Ability to run constantly without waiting for heating
Spezifikation
10 L | |
5°C to 80°C | |
Incubation | |
30 x 24.1 x 15.5 cm | |
50/60 Hz |
Tubes, Bottles, Flasks | |
Bath | |
40.6 x 27.4 x 30.5 cm | |
230 V |