Learn More
Brady™ B33 Series Polyamide-coated Nylon Cloth Labels
Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable.
Marke: Brady™ 153090
Beschreibung
Nylon cloth (B-499) wrap-around labels are highly pliable and conform to tightly curved surfaces such as wire and cable. A ribbon is required to print this material.
- Matte white, polyamide-coated nylon cloth has permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- UL approved, CSA accepted
- Wide service temperature range
Spezifikation
Autoclavable | |
Permanent Acrylic | |
Matte | |
Nylon Cloth | |
Thermal Transfer | |
Wire and Cable Labeling, Electrical Labeling, Data and Telecommunications Labeling, Laboratory Labeling, General Identification | |
6 Labels | |
-40°F to 194°F | |
0.5 in. | |
1.437 in. |
B33-87-499 | |
White | |
Die-cut | |
Single-side Printable | |
Non-sterile | |
Brady™ Label Printers | |
2500 Labels | |
0.0065 in. | |
12.7 mm |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.