Learn More
Grace™ Alltech™ Alltima™ LC/MS Säulen
Säulenformat: LC/MS; Kohlenstofflast: 16 %; Porengröße: 100 Å; Säulenphase: Umkehrphase
Marke: Grace™ 5126988

Specifications
LC/MS | |
3 μm | |
100 mm | |
3 μm | |
340 m²/g | |
Gehäuse C18 | |
16% | |
Ja | |
Säule |
2,1 mm | |
Geräte, die dem Industriestandard entsprechen | |
Kugelförmig | |
100 Å | |
Gehäuse L1 | |
Silika | |
Umkehrphase | |
Umkehrphase |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.