missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port

Access port with silicone plug for use with KB65, KB130, KB260, KB470, KB720, and KB 1060.

Marke:  BINDER™ 8012-2497

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 30238260

  • 505.00 € / 1 Stück
Verfügbar ab: 24-04-2025
Sie sich ein, um den Lagerbestand zu sehen
Esplora altre offerte speciali
Aggiungi al carrello
This item is not returnable. View return policy

Description

Description

  • Round access port with silicone plug
  • Choose between 30, 50, or 100 mm plug
  • Available on left, right, or top of the chamber
  • For use with KB65, KB130, KB260, KB470, KB720, and KB 1060
Specifications

Specifications

KB 65, KB 130, KB 260, KB 470, KB 720, KB 1060
Access Port
30 mm
Silicone
1 on Top
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ Access Port > Access Port, 30 mm, Top

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.