missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG 3-B Centrifuge Tube 50 mL
3-B Centrifuge tube triple bagged
96.00 € - 110.00 €
Spezifikation
Farbe | Opaque |
---|---|
Kapazität (metrisch) | 50 mL |
Einwegprodukt | Reusable |
Material | Polypropylen |
Enthält | Tube |
Produktcode | Marke | Form | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Form | Preis | Menge & Verfügbarkeit | |||||
17205316
|
TPP Techno Plastic Products AG
391050 |
Konisch |
110.00 €
50 Stück |
Bitte melden Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute! | |||||
17215316
|
TPP Techno Plastic Products AG
391051 |
Conical with rim |
96.00 €
50 Stück |
Bitte melden Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute! | |||||
Beschreibung
- The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
- The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
- The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
- All advantages of the standard product
- Ideal for use in dedicated areas where the sterile transfer of product is essential
- Each product is triple-wrapped in three peel-open bags
- Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to show status of packaging
- Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
- The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Spezifikation
Opaque | |
Reusable | |
Tube | |
Triple-bagged | |
Nicht autoklavierbar | |
Ja | |
Ja | |
15,500 x g |
50 mL | |
Polypropylen | |
Je 1 | |
Steril | |
115 mm | |
30 mm | |
3-B Centrifuge Tube with Writing Circle |