missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG 3-B Centrifuge Tube 50 mL

3-B Centrifuge tube triple bagged

Marke:  TPP Techno Plastic Products AG 391051

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 17215316

  • 96.00 € / 50 Stück

Bitte Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute!

Entdecken Sie weitere Sonderangebote
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

  • The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
  • The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
  • The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
  • All advantages of the standard product
  • Ideal for use in dedicated areas where the sterile transfer of product is essential
  • Each product is triple-wrapped in three peel-open bags
  • Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to show status of packaging
  • Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
  • The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Spezifikation

Spezifikation

Opaque
Reusable
Tube
Triple-bagged
Nicht autoklavierbar
115 mm
Ja
Ja
15,500 x g
50 mL
Polypropylen
Je 1
Steril
Conical with rim
Conical with rim
30 mm
3-B Centrifuge Tube with Writing Circle
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote