Learn More
Zinkselenid, 99.999 % (Metallbasis), Thermo Scientific Chemicals
Beschreibung
Zinc selenide (ZnSe) is used as an infrared optical material with wide transmission wavelength range. It is also used as an entrance optic in the new range of in-ear clinical thermometers. ZnSe is used as a semiconductor material for thin film devices, and n-type windows layer for thin film heterojunction solar cells. ZnSe activated with tellurium is a scintillator suitable for matching with photodiodes. It is used in x-ray and gamma ray detectors. Zinc selenide films are useful in photovoltaic cells and solar conversion cells. The material can be doped with n-type and p-type doping. It is used to form light-emitting diodes and diode lasers. ZnSe doped with chromium finds use as an IR laser gain medium.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Zinc selenide |
| Schmelzpunkt | >1100°C |
| Physikalische Form | Pulver |
| Menge | 10 g |
| Hinweise zum Prozentgehalt | (Metallbasis) |
| UN-Nummer | UN3283 |
| Merck Index | 14,10156 |
| Löslichkeitsinformationen | Insoluble in water. |
| Formelmasse | 144.33 |
| Reinheit (%) | 99.999% |
| Mehr anzeigen |
RUO – Research Use Only
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.