missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Woven Wire Test Sieve, 200 mm O.D.
Click to view available options
Porengröße:
1,6 mm
1,8 mm
2 mm
2,8 mm
3,15 mm
4 mm
5,6 mm
8 mm
Packungsgröße:
1 Stück
Description
- Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000
- Each sieve is supplied with a calibration certificate recording the number of aperture and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction. The type of weave will also be stated.
Specifications
Specifications
| Porengröße | 1,6 mm |
| Material | Stainless Steel |
| Höhe (metrisch) | 25 mm |
| Größe (metrisch) | 200 x 25 mm |
| Außendurchmesser (metrisch) | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction