missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VX 745, Tocris Bioscience™
Click to view available options
Menge:
10 mg
50 mg
Beschreibung
VX 745 is a highly potent and selective p38α/MAPK14 inhibitor, also inhibits p38β (IC50 values are 10 nM and 220 nM respectively). VX 745 blocks TNFα production in LPS-stimulated HWB in vitro (IC50 = 51-180 nM). Also reduces phosphorylation of p38MAPKα and the downstream target Hsp27, leading to vasodilation, reduces IL-1β levels and amyloid plaques in cortex and hippocampus and lowers CSF tau levels in vivo.
Spezifikation
Spezifikation
Chemischer Name oder Material | VX 745 |
Menge | 50 mg |
Formelmasse | 436.26 |
Reinheit (%) | >98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'