missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Durchsichtige Weithalsflasche aus LDPE
VITLAB™ Transparent LDPE Wide-Mouth Bottles with Eye Closures offer simple filling and are ideal for storage of powders and paste-like materials. Made of LDPE, they are supplied with a screw cap and feature eyes on both the bottle and the closure for sealing.
Marke: VITLAB™ 80409
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Product Type: Storage Bottle
- Material: LDPE
- Shape: Round
- Includes: Screw Cap
Spezifikation
100 mL | |
Transparent | |
Speichern und Lagerung | |
Unsteril | |
Ja | |
Weit | |
90 mm | |
3,5 Zoll | |
GL24 | |
Schraubkappe |
3.4 oz. | |
2 Zoll | |
LDPE | |
24 mm | |
Reusable | |
Rund | |
Vorratsflasche | |
LDPE | |
50mm |