missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-700 Sterile Disposable Nitrile Cleanroom Glove
Click to view available options
Size: X-Small
Beschreibung
- An affordable, sterile nitrile glove that delivers superior protection and durability without compromising comfort
Spezifikation
Zertifizierungen/Konformität (Europa) | ASTM D6978|Category III|CE 0493|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 421:2010|FDA21 CFR 177-2600-US Food Contact Approved|Food Type: Rubber|ISO 13485|ISO 14001|UKCA 0321 |
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 1.5 |
Farbe | Green |
Einwegprodukt | Single-use |
Oberflächenbehandlung außen | Fingertip Textured |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'