missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Tissue Culture Test Plate
Tissue culture test plate
Marke: TPP Techno Plastic Products AG 92148
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Opto-mechanical treatment of growth area for optimal cell adhesion
- Lid with air-venting system guarantees controled gas exchange with low evaporation
- Sloped edge allows placement of the lid in one position only
- Yellow marking area on lid and plate ensure correct lid orientation: yellow on yellow – match!
- Ridged grip area ensures a secure grasp and prevents from accidentally lifting off the lid
- Clear alpha-numerical labelling between the wells for easy orientation during microscopy, easy to see black alpha-numerics on the side
- Growth area on spherical zone only
- Absolutely flat growth surface
- All TPP plate sizes (6, 12, 24, 48 and 96-well) stack securely together
- Air vents in plate base prevent condensation and provide consistent air-flow between stacked plates
Spezifikation
ISO 9001:2015 | |
No sunlight, breakable goods, room temperature | |
Nicht autoklavierbar | |
Clear | |
Stehrand | |
1.49 mL | |
Steril | |
Yes | |
Yes | |
15.4 mm |
Standard | |
Testplate, Total Planar, High Quality | |
Single, small packaging unit | |
Cell Culture Laboratory Routine | |
Polystyrene | |
48 | |
Flacher Boden (F-Well) | |
Lid and bottom | |
Raumtemperatur |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur