missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Tissue Culture Flask
Tissue culture flask with peel-off foil
Marke: TPP Techno Plastic Products AG 90303
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Tissue Culture Flask with peel-off Foil 25 - 300 cm2
- Available in all sizes: 25 - 300 cm2
- Foil is peeled off to enable a large, direct access to the cultivation chamber
- Large pinched flap for a firm grip
- The flask cannot be re-closed after the foil has been peeled-off
- It is delivered with filter screw caps. An internal pressure of more than 0.03 bar in the flask without pressure equalization might raise the foil and result in leakage.
- Stacking ring offers stable and slip-free stapling of several flasks
- Vents for even aeration between stacked flasks
Spezifikation
Polystyrene | |
Nicht autoklavierbar | |
Yes | |
Steril | |
Belüftet | |
30 to 85 mL | |
275 x 170 x 55 cm |
Peel-off foil, filter screw cap | |
Single-use | |
Weit | |
Flach | |
300 cm2 | |
140 x 185 cm |