missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Swisslon XT™ Premium Quality Barrier Matting, Gray
Notrax Swisslon XT™ Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications.
55.95 € - 327.00 €
Spezifikation
Farbe | Grau |
---|---|
Material | Garn aus Polyamid 6.0 |
Typ | Matten für Industrie und Gewerbe |
Produktcode | Marke | Länge (metrisch) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Länge (metrisch) | Preis | Menge & Verfügbarkeit | |||||
17762028
|
Notrax
380S0023GY |
90 cm | N/A | ||||||
17702038
|
Notrax
380S0034GY |
120 cm | N/A | ||||||
17742038
|
Notrax
380S0035GY |
150 cm | N/A | ||||||
17782038
|
Notrax
380S0046GY |
180 cm | N/A | ||||||
17722048
|
Notrax
380S0048GY |
240 cm | N/A | ||||||
Beschreibung
- Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications
- Our redesigned classic barrier mat, known for its softer yarns, has been enhanced with a mono-filament to offer additional scraping and provide excellent cleaning and absorbing
- The new tri-color grit pattern provides outstanding dirt-hiding characteristics
- Great ability to retain moisture (<58 liters per m²) and scrape debris from foot traffic while maintaining its great looking appearance for the longest time
- A dense heavyweight vinyl backing ensures longevity
Spezifikation
Grau | |
Garn aus Polyamid 6.0 | |
Matten für Industrie und Gewerbe |