missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Winkelrotor, 64 x 0.5 ml, ID
Winkelrotor für die Verwendung mit Multi Pro Mikrozentrifugen der Frontier 5000 Serie
Marke: Ohaus™ 30314840
Description
- Fassungsvermögen: 64 x 0.5 ml
- Max. g-Kraft: 16,298 g
- Max. Drehzal: 13,500 U/min
Warranty
2 Jahre

Specifications
Rotor, Angle, 64x0.5ml, ID | |
64 x 0,5 ml | |
13,500 U/min | |
FC5714 | |
Nicht zutreffend |
Edelstahl | |
16,298 x g | |
1.520 kg | |
40 ° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ohaus™ Winkelrotor, 64 x 0.5 ml, ID > Modellnummer R-A64 X 0.5/13I
Spot an opportunity for improvement?Share a Content Correction