missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ RollBag, 100 μm
RollBag is a sampling bag with a sticker closure for sample collection, transport and analysis of all types of samples from the sampling site to the laboratory. The different sizes adapt to all types of any liquid or solid sample.
Marke: Interscience™ 145253
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Simply close your bag with the built-in sticker for a waterproof extra-resistant
- RollBag is metal free, meaning that it is easier to eliminate than metallic wire bags
- Optimal blending volume: 50 to 300 mL
Spezifikation
Sample Bag | |
4.9 pt. | |
ISO 7218, ISO 6887 and FDA Bacteriological Analytical Manual | |
Orange | |
Sample Collection | |
Polyolefin | |
100 μm | |
250 Bags/Cs. | |
1 Cs. | |
250 x 380 mm | |
250 mm | |
250 mm | |
380 mm |
Not Autoclavable | |
2.8 L | |
Grip Seal | |
Single-use | |
BagMixer, DiluFlow | |
Sterile | |
Yes | |
Waterproof | |
4 mil | |
9.84 in. | |
9.84 in. | |
15 in. |