missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, 10 to 15 in. wide
Shop All Keystone Cleanroom Products Products

Click to view available options
Größe:
10 x 15
10 x 20
10 x 22
10 x 24
10 x 18
10 x 30
10 x 36
10 x 48
10 x 56
10 x 62
12 x 12
12 x 30
12 x 24
12 x 40
12 x 14
12 x 16
12 x 18
12 x 20
12 x 28
12 x 34
12 x 36
12 x 42
12 x 46
12 x 48
14 x 14
15 x 43
15 x 26
16 x 14
18 x 14
20 x 14
22 x 12
24 x 14
26 x 14
32 x 12
36 x 14
38 x 14
40 x 14
48 x 14
Unit Size:
250 Stück
Description
- Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
- Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
- Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
- Fast and consistent for equipment preparation area
- Resists tearing and punctures
- Superior microbial barrier
- Manufactured and packaged in a certified ISO 6 cleanroom
- Made in the USA
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoklavierbar | Autoklavierbar |
| Zertifizierung/Konformität | COC |
| Verschlusstyp | Safe Seal |
| Farbe | Clear, White |
| Einwegprodukt | Single-use |
| Zur Verwendung mit (Anwendung) | Dampfsterilisation pharmazeutischer Geräte |
| Material | Tyvek |
| Sterilität | Unsteril |
| Dicke (metrisch) | 5.3 mil |
| Latexfrei | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction