missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Pluripet Pro
Click to view available options
Volumen (metrisch):
10,000 μl
100 μl
1000 μ l
10 μl
200 μl
20 μl
2 μl
5000 μl
Packungsgröße:
1 Stück
Beschreibung
- Individually calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards. Calibration certificate is provided within the instrument.
- Universal tip cones are compatible with most of the internationally accepted standard tips.
- Patented UniCal™ technology facilitates a-lessthan-15 seconds quick recalibration in a single operation without disengaging the digits from the plunger mechanism and avoiding the traditional hit and trial method of calibration.
- μAir™ technology ensures accuracy and precision better than the ISO 8655 standard, by minimizing dead air space between the piston and the liquid in the tip. This technology reduces the air compression and allow the user to achieve greater precision during laboratory practices.
- Ultra Soft Plunger force, with its 1st step plunger force being only 8.95 N and the 2nd step plunger force being only 16.85 N. The soft plunger greatly improves user comfort even during long hours of pipetting.
- Smooth outer surface, allowing easy cleaning.
- Premium aesthetics and build quality, comparable with international top brands.
- Ultra light weighted pipette (PC).
- Polycarbonate housing material makes the micropipettes durable, lightweight, scratch proof and dirt resistant.
- Spring and ball-based digit change mechanism ensures no accidental volume change while carrying out various operations.
- The in-built tip ejector ejects tips with optimal force and provides great aesthetic value.
- The different color coding of the dispensing button, facilitates the identification of the desired volume range during the daily laboratory routine
- Useful for applications in Molecular Biology, Microbiology, Immunology, Analytical Chemistry, Research Laboratories, Educational Field etc.
Spezifikation
Spezifikation
| Autoklavierbar | Autoklavierbar |
| Farbe | Weiß |
| Einwegprodukt | Reusable |
| Zur Verwendung mit | Pipette Tip 0.2 to 2 μL |
| Grip Type | Ergonomisch |
| Material | Plastic |
| Anzahl Kanäle | 1 |
| Programmierbar | No |
| Sterilität | Unsteril |
| Typ | Variable Volume Micropipette |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur