missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nafion™ N-115 Membran,0.125 mm dick,≥0.90 Meq/g Austauschkapazität, Thermo Scientific Chemicals ™
Click to view available options
Menge:
15 x 15 cm
30 x 30 cm
60 x 60 cm
Beschreibung
Nafion™ N-115 membrane is widely used for proton exchange membrane (PEM) fuel cells and water electrolyzers. It is a popular separator in electrochemical cells requiring high ionic conductivity such as fuel cells and water electrolyzers. The acidic (hydrogen ion) form and derivatives are solid, superacid catalysts useful in a wide variety of synthetic applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
Chemischer Name oder Material | Nafion™ N-115 membrane |
Dichte | 1.98 |
Verpackung | in Schrumpffolie verpackt |
Menge | 30 x 30 cm |
Empfindlichkeit | Hygroskopisch |
Löslichkeitsinformationen | Insoluble in water. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'