missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-epsilon-Acetyl-L-Lysin, 99 %, MP Biomedicals™
Alle ansehen MP Biomedicals Produkte
Click to view available options
Menge:
5 g
Specifications
Specifications
Chemischer Name oder Material | N-epsilon-Acetyl-L-Lysin |
Farbe | Weiß |
Prozentgehaltsbereich | 99 % |
IUPAC-Name | (2S)-6-acetamido-2-Aminohexansäure |
Menge | 5 g |
Formelmasse | 188.3 |
Physikalische Form | Pulver |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
N-epsilon-Acetyl-L-Lysin, 99 %, MP Biomedicals™ >
Spot an opportunity for improvement?Share a Content Correction