missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M710 Label Printer

Fast and portable, prints 76.2 mm per second and auto-cuts labels.

Marke:  Brady™ 322911

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 30242841

  • 1179.00 € / 1 Set

Bitte Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute!

Entdecken Sie weitere Sonderangebote

Beschreibung

Beschreibung

  • Prints 76.2 mm per second and cuts labels automatically
  • Print 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1.20 m drops, blowing sand and dust
  • Print what you need, how you need, including text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Spezifikation

Spezifikation

Portable Label Printer
Color LCD Touchscreen
Thermal Transfer
9.45 in.
240.03 mm
345.20 mm
Monocolour
Brady Workstation Suite
200 MB
76.20 mm/sec.
Brady Workstation, Windows
5.40 lb.
CE, FCC class A
AC Adaptor, Rechargeable Battery
QWERTY
EU
Blue
Plastic
4.6 in.
116.75 mm
13.59 in.
116.75 x 240.03 x 345.20 mm
53.77 x 71.28 mm
English, Spanish, German, French, Dutch
M710-QY-EU-BWS
300 dpi
Standalone Use, USB 2.0, USB-C
2.45 kg
2 years
110/240 V
M710-QY-EU-BWS
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Zubehör anzeigen
Sonderangebote

Sonderangebote