missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M410 Portable Label Printer with Accessories Kit EU
Specifically engineered for premium 25.40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical, and lab professionals.
Marke: Brady™ 177184
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Print pre-sized or continuous labels up to 25.40 mm wide with edge-to-edge printing
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
- Create and print two ways - the intuitive QWERTY keypad or a PC
- Designed to withstand 1.2 m drops and challenging work environments
- Enhanced exterior coloring for jobsite visibility
- Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels.
- Backlit LCD graphics display for easier labelling in low-lit areas
Spezifikation
Label Printer Kit | |
None | |
Plastic | |
3.50 in. | |
88.90 mm | |
11.50 in. | |
Monocolor | |
M410 Printer, Hardcase, Rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl Label Cartridge, a Magnet, a Utility Hook, a Quick start Guide, a USB Cable, a Brady Workstation Basic Design Software Suite and a USB Flash Drive with Driver and User Manual | |
48 MB | |
33.02 mm/s | |
USB | |
1.18 kg | |
Asset Tracking, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, General Identification, Inventory and Inspection Labelling, Laboratory Labelling, Wire and Cable Labelling | |
2 Jahre | |
100/240 V |
Gelb, schwarz | |
Brady Etiketten | |
Thermotransfer | |
6 in. | |
152.40 mm | |
292.10 mm | |
M510 Portable Label Printer Kit EU | |
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian | |
M410 | |
300 dpi | |
2.6 lb. | |
CE, UKCA | |
Je 1 | |
AC Adapter, Rechargeable Battery |