missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M510 Portable Label Printer with Accessories Kit EU
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you are in a lab, field or facility, this printer works as hard as you do.
Marke: Brady™ 177185
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Create large 38.10 mm labels with edge-to-edge printing and a wide range of text sizes
- Print up to 38.10 mm per second to get work done faster
- Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
- Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
- Backlit full-color LCD graphics display for easier labelling in low-lit areas
- Durably designed to withstand 1.2 m drops
- Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels.
- The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power
Spezifikation
Etikettendrucker | |
None | |
Plastic | |
10.00 in. | |
254.00 mm | |
3.75 in. | |
Monocolor | |
M510 Printer, Hard Case, Rechargeable NiMH Battery Pack, a Rechargeable Li-ion Battery Pack, an AC Adapter, B-595 Vinyl Label Cartridge, a Quick start Guide, a Magnet, a Utility Hook, a USB Cable, a Brady Workstation Basic Design Software Suite and a USB Flash Drive with Driver and User Manual. | |
512 MB RAM, 256 MB Flash | |
38.10 mm/s | |
USB | |
1.38 kg | |
Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, General identification, Inventory and inspection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling | |
2 Jahre | |
100/240 V |
Blue, Gray | |
Brady Etiketten | |
Thermotransfer | |
5.75 in. | |
146.05 mm | |
95.25 mm | |
M510 Portable Label Printer Kit EU | |
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian | |
M510 | |
300 dpi | |
3.05 lb. | |
CE, UKCA, FCC | |
Je 1 | |
AC Adapter, Rechargeable Battery |