missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M510 Portable Label Printer Kit EU and Brady Workstation Suite

The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you are in a lab, field or facility, this printer works as hard as you do.

Marke:  Brady™ 322724

Artikelnummer. 18724624

  • 738.00 € / 1 Set

Bitte Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute!

Entdecken Sie weitere Sonderangebote
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

  • Create large 38.10 mm labels with edge-to-edge printing and a wide range of text sizes
  • Print up to 38.10 mm per second to get work done faster
  • Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
  • Backlit full-color LCD graphics display for easier labelling in low-lit areas
  • Durably designed to withstand 1.2 m drops
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
  • The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power
Spezifikation

Spezifikation

Etikettendrucker
None
Plastic
10.00 in.
254 mm
3.75 in.
Monocolor
M510 Printer, Hard Case, Rechargeable NiMH Battery Pack, a Rechargeable Li-ion Battery Pack, an AC Adapter, B-595 Vinyl Label Cartridge, a Quick start Guide, a Magnet, a Utility Hook, a USB Cable, a Brady Workstation Basic Design Software Suite and a USB Flash Drive with Driver and User Manual.
512 MB RAM, 256 MB Flash
38.10 mm/s
USB
1.38 kg
Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, General identification, Inventory and inspection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling, Barcode labelling
2 Jahre
100/240 V
Blue, Gray
Brady Etiketten
Thermotransfer
5.75 in.
146.05 mm
95.25 mm
M510 Portable Label Printer Kit EU and Brady Workstation Suite
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian
M510
300 dpi
3.05 lb.
CE, UKCA, FCC
Je 1
AC Adapter, Rechargeable Battery
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote