missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ P-Flag Matte Polypropylene Labels
White B-425A thermal transfer printable Polypropylene is ideal for labelling applications requiring excellent solvent resistance and print performance.
Marke: Brady™ 177005
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- No visible affect to label when exposed to most common chemicals, oils or water
- UL approved; CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -70 to 80°C
- Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
Spezifikation
Printer Kit | |
None | |
Polypropylen | |
25 ft. | |
7.62 m | |
29.97 mm | |
0.1143 mm | |
P-Flag Matt Polypropylene Labels for M410, M510 and M511 Printers | |
Patrone | |
P-shaped | |
-70°C to +130°C | |
120 Labels |
Schwarz auf Weiß | |
Brady Etiketten | |
Thermotransfer | |
0.788 in. | |
1.18 in. | |
0.0046 in. | |
Dauerhaftes Acryl | |
Matt | |
R4300 | |
-94°F to +266°F | |
Asset tracking, Barcode labelling, Component and equipment labelling, Data and telecommunications labelling, General identification, Inventory and inspection labelling, Wire and cable labelling |