Learn More
Thermo Scientific Chemicals L-Leucin, 99 %
Beschreibung
L-Leucine plays a vital role in hemoglobin formation, protein synthesis and metabolic functions. It assists the growth and repair of muscle and bone tissue. It is used in the treatment of amyotrophic lateral sclerosis - Lou Gehrig's disease. It prevents the breakdown of muscle proteins after trauma or severe stress and may be beneficial for individuals with phenylketonuria. It is also used as a food additive and flavor enhancer. Further, it is used to preserve muscle glycogen.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Löslich in Wasser, Alkohol, Essigsäure und Salzsäure. Unlöslich im Äther.
Hinweise
Feuchtigkeits- und lichtempfindlich. Behälter an einem trockenen und gut belüfteten Ort dicht verschlossen halten. Nicht kompatibel mit starken Oxidationsmitteln.
Spezifikation
Chemischer Name oder Material | L-Leucine |
Schmelzpunkt | >300°C |
Prozentgehaltsbereich | 99% |
Beilstein | 1721722 |
Merck Index | 14,5451 |
Löslichkeitsinformationen | Soluble in water,alcohol,acetic acid and hydrochloric acid. Insoluble in ether. |
Formelmasse | 131.18 |
Reinheit (%) | 99% |
Dichte | 1.293 |
Menge | 100 g |
RUO – Research Use Only