missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ Kimtech™ WetTask™ ESD-Roll Wiper Dispenser Bucket
Kimtech™ WetTask™ ESD-safe wet-wiping dispensing system, for use with pre-soaked wiper rolls in ESD-sensitive areas. Keinath certified for use in ESD sensitive environments. TÜV approved for use in EX-Zone 1 explosion group IIB industrial processes only when used with Kimtech™ Wipes.
Marke: Kimtech™ 7918
286.70 EUR gültig bis 2024-12-31
Benutzen Sie den Promotions-Code "22916" um Ihren Promotions-Preis zu erhalten.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Certain critical environments require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create the Kimtech™ Wettask™ ESD-safe wet-wiping dispensing system, helping improve safety, maximise efficiency and productivity while reducing wiping and solvent costs. The Kimtech™ Wettask™ ESD-safe wet-wiping dispensing system leads the way in protection for processes in ESD-Sensitive and Explosion risk areas. Delivering a guaranteed safe wet-wiping system to protect ESD sensitive processes. The system is certified by Keinath for use in ESD sensitive environments and approved by TÜV for use in EX-Zone 1 explosion group IIB industrial processes only when used with Kimtech™ Wipes. An airtight wiping system with removable lid for convenient refilling and separate centrefeed lid for easy dispensing of sheets to control usage. It is designed for use with pre-soaked wiper rolls in ESD-sensitive and explosion risk areas where ungrounded wet-wiping dispensing solutions can lead to damage of components and risk of explosion. The fully integrated wet-wiping system enables control of the right base sheet and solvent for specific processes. The first ESD-safe wet-wiping system, for use with even the most high risk solvents. Featuring a durable handle and hand grip the bucket has a transport lock allowing for off-site preparation to improve in-facility health and safety; electrostatic grounding via two attachment areas for grounding devices when required; a choice of inserts for easier dispensing and a visual management system for contents identification. Designed to help manage risk in electronic component manufacturing or assembly, Aerospace, Industrial manufacturing and Automotive environments. Dispenser size: 23.5 cm (L) x 22 cm (W) x 23.5 cm (D). The dispenser may be used with all Kimtech™ Wettask™ Wipes (61930, 38665, 38667, 7762, 7764, 7767, 7769).- 4 x Kimtech™ Wettask™ ESD-Roll Wiper Dispenser Buckets - 5 Liter.
- The first ESD-safe closed wet-wiping system certified by Keinath for use in ESD sensitive areas and approved by TÜV for EX-Zone 1 explosion group IIB industrial processes only when used with Kimtech™ Wipes.
- Cuts solvent usage by 20% and significantly reduces solvent waste and VOC emissions.
- Fully integrated wet-wiping system enables control of the correct base sheet and solvent for specific processes.
- Compatible with: 61930, 38665, 38667, 7762, 7764, 7767, 7769.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Spezifikation
Centerfeed Wiper Dispenser | |
9.25 in. | |
9.25 in. | |
8.9 in. | |
13 in. | |
Wipe Containers | |
Freestanding | |
Open Top | |
4 x 5 L | |
Dispenser Buckets |
Black | |
23.5 cm | |
23.5 cm | |
22.5 cm | |
33 cm | |
Plastic | |
1 | |
4 x 1.3 gal. | |
Roll |