missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble-Chase Kontes™ Filtrationsbaugruppen, -zubehör und -ersatzteile für Ultra-Ware™

47 mm mit Halterung aus Edelstahl

Brand:  DWK Life Sciences 953752-0001

 View more versions of this product

Product Code. 11873113

  • 198.00 € / 1 Stück
Verfügbar ab: 11-06-2025
Sie sich ein, um den Lagerbestand zu sehen
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mikrofiltrationsanlage für 1000 ml
  • Trichter, 4000 ml
  • Kolben aus Borosilikatglas, 47 mm
  • Glashalterung und Schliffverbindung, 90 mm
  • Klemme aus eloxiertem Aluminium und Filtrierflasche
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ultra-Ware 47 mm Mikrofiltrationseinheit
Glas mit Fritte
Glass Support
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble-Chase Kontes™ Filtrationsbaugruppen, -zubehör und -ersatzteile für Ultra-Ware™ > Sockel, 47 mm; Halterung aus gefrittetem Glas

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.