missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Hydrometer Only, for Battery Hydrometer Syphon Set
Designed for various industrial applications, including fleet maintenance, automotive services, solar-powered system maintenance, and general industrial uses, the Battery Hydrometer is utilized to measure battery acid levels accurately.
Marke: VEE GEE 6605-5H
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Specific Gravity Range: 1.150 to 1.300
- Subdivisions: 0.005
- Approx. Length: 220 mm
- Calibrated for use at 25°C/77°F
Spezifikation
Hydrometer | |
22 cm | |
25°C (77°F) |
0.005 | |
1.150 to 1.300 |