missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Various Tissue Microarray (Cancer) Slide
Applications: Immunohistochemistry-Paraffin
Marke: Novus Biologicals™ NBP2-30328
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Formalin fixed
- Tissue condition: Cancer
- Species: Human
- Cross reactivity: Human
- Core diameter: 2.0mm
- Section thickness: 4µm
Recommended Storage
Store at 4°C. Do not freeze.
Serviceleistungen
1 Year
Spezifikation
Human | |
Human | |
Skin Malignant Melanoma, Metastasis to Lymph Node | |
RUO |
Immunohistochemistry-Paraffin | |
Cancer | |
1 Slide |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.