missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Basic Package Ultimate
Alle ansehen Heidolph Instruments Produkte
Click to view available options
Steckertyp:
EU
Größe:
135 mm Durchm.
145 mm Durchm.
Unit Size:
1 Stück
Description
- Magnetic stirrer Hei-PLATE Mix'n'Heat Ultimate provides fast and precise heating without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
Specifications
Specifications
| Deckplattenmaterial | Keramikbeschichtetes Aluminium |
| Spannung | 230 V |
| Größe | 145 mm Durchm. |
| Temperatur (metrisch) | 20 bis 300 °C |
| Typ | Magnetic Stirring Hotplate |
| Form | Rund |
| Max. Probenaufgabe | 25 kg |
| Steckertyp | EU |
| Anzahl Positionen | 1 |
| Max. Behältergröße | 20 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction