missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ TLC Silica Gel 60 F254: 25 Glass plates, 20 x 20cm
Allows analyzation of any substance when combined with suitable mobile phase
Marke: MilliporeSigma™ 1057150001
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Allows analyzation of any substance when combined with suitable mobile phase
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 250μm with mean particle size of 10 to 12μm
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples
Spezifikation
20 to 200 min. | |
Silica Gel 60 F254 | |
60 Å | |
Classical Silica TLC Plate | |
In-Process Control in Drug Synthesis, Identity and Stability Testing of Drugs, Quality Control of Pharmaceuticals, Food and Environmental Samples, Residue Analysis in Food and Environmental Samples | |
5 to 20 μm | |
Silica Gel 60 F254 | |
250 μm | |
20 cm | |
0.0011 in. |
Glas | |
10 to 12 μm | |
25/Pk. | |
254 nm | |
10.0 | |
0.8 mL/g | |
520 m2/g | |
20 x 20 cm | |
20 cm | |
30 μm |