Learn More
Fisherbrand™ EASY 20 H
The Fisherbrand Easy Ultrasonic Water Bath is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the Easy solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.
Marke: Fisherbrand™
Weitere Details : Netto-Gewicht : 4.40000kg
Beschreibung
- 37 kHz ultrasonic frequency (control range -2.5 kHz to +5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power
- eco mode, can be switched on: Serves gentle cleaning with quieter operation
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
- Electronic temperature control adjustable in steps of 5°C from 30°C to 80°C for devices with heating (temperature tolerance -5°C to +8°C)
- Safety switch-off with wake-up function
- after 8 hours of inactivity
- in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation at a bath temperature > 90°C
- Splash-proof housing and cleaning tray made of stainless steel
- Side stopcock for emptying the cleaning tank via the drain at the rear of the unit (from Fisherbrand Easy 60H)
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Spezifikation
1 to 30 min. and continuous | |
None | |
220/240 V | |
1.6 L | |
Lid | |
Schuko plug |
Stainless Steel | |
50/60 Hz | |
0.42 gal. | |
125 x 140 x 95 mm | |
EASY 20 H (with heating) |